Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT160412PEFRA-H1

  • Zoro # G0571617


product price: $27.99
/ea
Sold in multiples of 5 for $139.95

Key Features

Lead Angle
0 Degrees
Inscribed Circle
0.170 in
Mounting Style
Screw-On
Cutting Direction
Right Hand
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT160412PEFRA-H1
Zoro #
G0571617
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.197"
Insert Size
160412
Nose Radius
0.047"
Thickness
0.197 in
Depth of Cut
18.00mm
Corner Radius
3/64 in
Width
16.40mm
Cutting Edge Length
18.00mm

Details

Lead Angle
0 Degrees
Inscribed Circle
0.170 in
Mounting Style
Screw-On
Cutting Direction
Right Hand
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
ANSI Number
AECT160412PEFRA-H1
No. of Edges
2
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Insert Material
Carbide
Insert Style
AECT
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Coating
Uncoated
Insert Application
Medium
Grade
H1
Non Ferrous (N) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
ISO Number
AECT160412PEFRA-H1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Screw-On
ANSI Code
AECT160412PEFRA-H1
Manufacturer Grade
H1
Material - Machining
Carbide
Measurement System
Metric
Shape
Parallelogram
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
2
Wiper Insert
Yes
For Toolholder
WAX3050RS-3.2, WAX3050RS-4.0, WAX3063RS-3.2, WAX3063RS-4.0, WAX3080RS-3.2, WAX3080RS-4.0, WAX3100RS-3.2, WAX3100RS-4.0, WAX3125RS-3.2, WAX3125RS-4.0
Clearance Angle
20 Degrees
Cutting Application
Medium
Included Angle
85 Degrees
Primary Material Application ISO Code
N
Hole Type
Countersink Hole
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
Single Sided

Description

Parallelogram Milling Insert, Inscribed Circle 0.170 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT160412PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.