Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT220616PEFRA-H1

  • Zoro # G0571212


product price: $35.49
/ea
Sold in multiples of 5 for $177.45

Key Features

Nose Radius
1.600"
ANSI Number
AECT220616PEFRA-H1
Lead Angle
0 Degrees
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220616PEFRA-H1
Zoro #
G0571212
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.600"
Insert Thickness
0.250"
Insert Size
220616
Thickness
0.250 in
Cutting Edge Length
22.00mm
Corner Radius
1/16 in
Depth of Cut
24.00mm

Details

ANSI Number
AECT220616PEFRA-H1
Lead Angle
0 Degrees
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Stainless (M) Compatibility
No
Mounting Style
Screw-On
For Use With
Shoulder Milling Cutters
Insert Application
Medium
Grade
H1
Coating
Uncoated
Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Style
AECT
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
Inscribed Circle
0.240 in
Insert Material
Carbide
Cutting Direction
Right Hand
ISO Number
AECT220616PEFRA-H1
Hole Type
Countersink Hole
Features
Excellent Balance of Fracture and Wear Resistance
Included Angle
85 Degrees
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
Single Sided
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Measurement System
Metric
Manufacturer Grade
H1
Clearance Angle
20 Degrees
Wiper Insert
Yes
ANSI Code
AECT220616PEFRA-H1
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Parallelogram
Material - Machining
Carbide
Cutting Application
Medium
Number of Cutting Edges
2
Insert Holding Type
Screw-On

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220616PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.