Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, H1 Grade, Carbide

  • Mfr # AECT220620PEFRA-H1

  • Zoro # G0571258


product price: $40.69
/ea
Sold in multiples of 5 for $203.45

Key Features

Cutting Direction
Right Hand
Grade
H1
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECT220620PEFRA-H1
Zoro #
G0571258
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Thickness
0.250"
Insert Size
220620
Cutting Edge Length
22.00mm
Depth of Cut
24.00mm
Thickness
0.250 in
Corner Radius
2.00mm

Details

Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Grade
H1
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Mounting Style
Screw-On
For Use With
Shoulder Milling Cutters
Insert Material
Carbide
No. of Edges
2
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Rake
-10 Degrees Radial, 19 Degrees to 25 Degrees Axial
Cast Iron (K) Compatibility
No
ANSI Number
AECT220620PEFRA-H1
Coating
Uncoated
Inscribed Circle
0.240 in
Lead Angle
0 Degrees
Steel (P) Compatibility
No
Insert Application
Medium
Stainless (M) Compatibility
No
Insert Style
AECT
ISO Number
AECT220620PEFRA-H1
Chip-Breaker Style
Single Sided
Manufacturer Grade
H1
Wiper Insert
Yes
Insert Holding Type
Screw-On
For Toolholder
WAX4050RS-3.2, WAX4050RS-4.0, WAX4063RS-3.2, WAX4063RS-4.0, WAX4080RS-3.2, WAX4080RS-4.0, WAX4100RS-3.2, WAX4100RS-4.0, WAX4125RS-3.2, WAX4125RS-4.0
Clearance Angle
20 Degrees
ANSI Code
AECT220620PEFRA-H1
Material - Machining
Carbide
Features
Excellent Balance of Fracture and Wear Resistance
Included Angle
85 Degrees
Hole Type
Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Shape
Parallelogram
Cutting Application
Medium

Description

Parallelogram Milling Insert, Inscribed Circle 0.240 in, -10 Degrees Radial, 19 Degrees to 25 Degrees Axial, AECT220620PEFRA-H1, Single Sided, 20 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.