Zoro Homepage

Milling Insert, LDEN, Rectangle

  • Mfr # NF-LDEN12T3ZDTR-H-DA1000

  • Zoro # G6307360


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Insert Material
PCD
Cast Iron (K) Compatibility
No
Insert Thickness
0.500"
Stainless (M) Compatibility
No
Insert Style
LDEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-LDEN12T3ZDTR-H-DA1000
Zoro #
G6307360
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
0.500"
Insert Size
12T3
Nose Radius
0.236"
Depth of Cut
3.00mm
Thickness
0.500 in
Cutting Edge Length
6.00mm
Width
9.53mm
Corner Radius
0.2360 in

Details

Insert Material
PCD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Insert Style
LDEN
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ISO Number
NF-LDEN12T3ZDTR-H-DA1000
Insert Shape
Rectangle
No. of Edges
1
Coating
Uncoated
Grade
DA1000
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
Item
Milling Insert
For Use With
Toolholders
Lead Angle
3 Degrees
Insert Application
Finishing
ANSI Number
NF-LDEN12T3ZDTRH
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Rake
10 Degrees Axial, 4 Degrees Radial
Hole Type
No Hole
ANSI Code
NF-LDEN12T3ZDTRH
Wiper Insert
Yes
Primary Material Application ISO Code
N
Chip-Breaker Code
H
Insert Holding Type
Screw Clamp
For Toolholder
HFFH43000R, HFFH44000R, HFFH45000R, HFFH46000R, HFMH42500R, HFMH43000R, HFMH44000R, HFMH45000R, HFMH46000R
Cutting Application
General Purpose, Light Finishing, Roughing
Shape
Rectangle
Features
Optimum Wear and Fracture Resistance and Edge Sharpness
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Feed Type
High
Manufacturer Grade
DA1000
Measurement System
Fractional Inch
Clearance Angle
15 Degrees

Description

Milling Insert, Rake 10 Degrees Axial, 4 Degrees Radial

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.