Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, 4, XEEW, PCD

  • Mfr # NFXEEW13T3AGFRW-DA1000

  • Zoro # G6306365


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Insert Shape
Parallelogram
Insert Style
XEEW
Inscribed Circle
4
Insert Size
13T3
Grade
DA1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFXEEW13T3AGFRW-DA1000
Zoro #
G6306365
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
13T3
Mounting Hole Dia.
0.320"
Insert Thickness
0.0156"
Thickness
5/32 in
Cutting Edge Length
0.3200 in

Details

Item
Milling Insert
Insert Shape
Parallelogram
Insert Style
XEEW
Inscribed Circle
4
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
20 Degrees
ISO Number
NF-XEEW13T3AGFR-W
Coating
CVD
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
NFXEEW13T3AGFRW-DA1000
Mounting Style
Screw-On
No. of Edges
1
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
NF-XEEW13T3AGFRW
Clearance Angle
20 Degrees
Manufacturer Grade
DA1000
Primary Material Application ISO Code
N
Insert Holding Type
Screw On
Cutting Application
Face Milling
Measurement System
Fractional Inch
Features
High-Density Sintered Material Made of Ultra-Fine Diamond Particles, Optimum Wear and Fracture Resistance and Edge Sharpness

Description

Milling Insert, Inscribed Circle 0.5156 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.