Zoro Homepage

Milling Insert, T4500A Grade, Cermet

  • Mfr # SNMT13T6ANER-G-T4500A

  • Zoro # G0595922


product price: $15.75
/ea
Sold in multiples of 10 for $157.50

Key Features

For Use With
Indexable Milling Cutters
Insert Material
Cermet
Mounting Style
Screw-On
Insert Application
Finishing
ANSI Number
SNMT13T6ANER-G-T4500A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-G-T4500A
Zoro #
G0595922
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Thickness
0.270 in
Cutting Edge Length
13.50mm
Depth of Cut
6.00mm

Details

For Use With
Indexable Milling Cutters
Insert Material
Cermet
Mounting Style
Screw-On
Insert Application
Finishing
ANSI Number
SNMT13T6ANER-G-T4500A
Coating
PVD
Insert Shape
Square
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.5315 in
Grade
T4500A
No. of Edges
8
Stainless (M) Compatibility
No
Lead Angle
45 Degrees
Insert Style
SNMT
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Rake
-10 Degrees Radial, -5 Degrees Axial
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Square Milling Insert
ISO Number
SNMT13T6ANER-G-T4500A
Chip-Breaker Code
G
Material - Machining
Cermet
Wiper Insert
Yes
Cutting Application
Milling
ANSI Code
SNMT13T6ANER-G-T4500A
Number of Cutting Edges
8
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Measurement System
Metric
Primary Material Application ISO Code
P
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Clearance Angle
0 Degrees
Primary Material Application
Steel
Manufacturer Grade
T4500A
Hole Type
Countersink Hole
Shape
Square
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.