Zoro Homepage

NUCCGA32.52 Grade NCB100 Binderless CBN Insert

  • Mfr # 16P5FDL

  • Zoro # G508978389


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Insert Style
CCGW
Inscribed Circle
0.3750 in
Insert Size
32.52 mm
Insert Material
CBN
Insert Application
Exotic Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P5FDL
Zoro #
G508978389
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52 mm
Insert Thickness
0.1563 in
Mounting Hole Dia.
4.40mm
Nose Radius
0.0315 in
Effective Length
0.0945 in

Details

Insert Style
CCGW
Inscribed Circle
0.3750 in
Insert Material
CBN
Insert Application
Exotic Alloy
Rake
Positive
Relief Angle
7 Degree
Coating
Uncoated Binderless CBN
Tolerance Class
G
Insert HoldingĀ Method
Pin & Clamp
Corner Angle
80 Degree
Series
NCB100

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.