Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUDCGA21.51 Grade NCB100 Binderless CBN Insert

  • Mfr # 16P5FDM

  • Zoro # G408978984


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Insert Style
DCGW
Inscribed Circle
0.2500 in
Insert Size
21.51 mm
Insert Material
CBN
Insert Application
Exotic Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P5FDM
Zoro #
G408978984
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51 mm
Mounting Hole Dia.
2.80mm
Insert Thickness
0.0937 in
Nose Radius
0.0157 in
Effective Length
0.0984 in

Details

Insert Style
DCGW
Inscribed Circle
0.2500 in
Insert Material
CBN
Insert Application
Exotic Alloy
Rake
Positive
Relief Angle
7 Degree
Coating
Uncoated Binderless CBN
Insert HoldingĀ Method
Pin & Clamp
Series
NCB100
Tolerance Class
G
Corner Angle
55 Degree

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.