Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN

  • Mfr # CGAL1506500-BN2000

  • Zoro # G6370397


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Insert Size
1506500
Grade
BN2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGAL1506500-BN2000
Zoro #
G6370397
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1506500
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.625"
Thickness
4
Depth of Cut
0.1969 in

Details

Item
Parting and Grooving Insert
Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Grade
BN2000
Insert Material
CBN
Insert Application
Medium
Rake
0 Degrees
ISO Number
CGAL1506500
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Left Hand
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
CGAL1506500-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Primary Material Application
Hardened Steel
ANSI Code
CGAL1506500
Primary Material Application ISO Code
H
Number of Cutting Edges
1
Cutting Application
Grooving
Measurement System
Fractional Inch
Manufacturer Grade
BN2000
Material - Machining
CBN
Insert Holding Type
Screw
Material
CBN
Style
CGAL
For Toolholder
GWB Grooving Toolholders
Application
Medium

Description

Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAL1506500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.