Zoro Homepage

Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN

  • Mfr # CGAL1506600-BN2000

  • Zoro # G6370360


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Insert Size
1506600
Grade
BN2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGAL1506600-BN2000
Zoro #
G6370360
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1506600
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.625"
Depth of Cut
0.1969 in
Thickness
4

Description

Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAL1506600

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.