Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN

  • Mfr # CGAL4062-BNC30G

  • Zoro # G6370336


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Insert Size
4062
Grade
BNC30G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGAL4062-BNC30G
Zoro #
G6370336
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
4062
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.625"
Depth of Cut
0.1378 in
Thickness
3

Details

Item
Parting and Grooving Insert
Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Grade
BNC30G
Insert Material
CBN
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CGAL15041575
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
No. of Edges
1
Super Alloy (S) Compatibility
No
ANSI Number
CGAL4062-BNC30G
Cast Iron (K) Compatibility
No
Cutting Direction
Left Hand
Coating
CVD
Material - Machining
CBN
ANSI Code
CGAL4062
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Manufacturer Grade
BNC30G
Measurement System
Fractional Inch
Insert Holding Type
Screw
Cutting Application
Grooving
Number of Cutting Edges
1
Material
CBN
Style
CGAL
For Toolholder
GWB Grooving Toolholders
Application
Roughing

Description

Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAL4062

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.