Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN

  • Mfr # CGAR1504150-BNC30G

  • Zoro # G6370266


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Insert Size
1504150
Grade
BNC30G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGAR1504150-BNC30G
Zoro #
G6370266
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1504150
Corner Radius
.5
Mounting Hole Dia.
0.625"
Nose Radius
0.0078"
Thickness
3
Depth of Cut
0.1378 in

Details

Item
Parting and Grooving Insert
Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Grade
BNC30G
Insert Material
CBN
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CGAR1504150
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Number
CGAR1504150-BNC30G
No. of Edges
1
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, P
ANSI Code
CGAR1504150
Number of Cutting Edges
1
Material - Machining
CBN
Cutting Application
Grooving
Insert Holding Type
Screw
Manufacturer Grade
BNC30G
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material
CBN
Style
CGAR
For Toolholder
GWB Grooving Toolholders
Application
Roughing

Description

Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAR1504150

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.