Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN

  • Mfr # CGAR1506500-BN2000

  • Zoro # G6370178


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Insert Size
1506500
Grade
BN2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGAR1506500-BN2000
Zoro #
G6370178
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1506500
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.625"
Depth of Cut
0.1969 in
Thickness
4

Details

Item
Parting and Grooving Insert
Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Grade
BN2000
Insert Material
CBN
Insert Application
Medium
Rake
0 Degrees
ISO Number
CGAR1506500
ANSI Number
CGAR1506500-BN2000
No. of Edges
1
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
Yes
Mounting Style
Screw-On
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
ANSI Code
CGAR1506500
Manufacturer Grade
BN2000
Number of Cutting Edges
1
Material - Machining
CBN
Cutting Application
Grooving
Insert Holding Type
Screw
Primary Material Application ISO Code
H
Material
CBN
Style
CGAR
For Toolholder
GWB Grooving Toolholders
Application
Medium

Description

Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAR1506500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.