Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN

  • Mfr # CGAR1506600-BN2000

  • Zoro # G6370150


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Insert Size
1506600
Grade
BN2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGAR1506600-BN2000
Zoro #
G6370150
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1506600
Corner Radius
.5
Mounting Hole Dia.
0.625"
Nose Radius
0.0078"
Thickness
4
Depth of Cut
0.1969 in

Details

Item
Parting and Grooving Insert
Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Grade
BN2000
Insert Material
CBN
Insert Application
Medium
Rake
0 Degrees
ISO Number
CGAR1506600
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
PVD
ANSI Number
CGAR1506600-BN2000
No. of Edges
1
Mounting Style
Screw-On
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Manufacturer Grade
BN2000
Number of Cutting Edges
1
ANSI Code
CGAR1506600
Material - Machining
CBN
Insert Holding Type
Screw
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Cutting Application
Grooving
Measurement System
Fractional Inch
Material
CBN
Style
CGAR
For Toolholder
GWB Grooving Toolholders
Application
Medium

Description

Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAR1506600

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.