Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN

  • Mfr # CGAR4062-BN2000

  • Zoro # G6370135


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Insert Size
4062
Grade
BN2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGAR4062-BN2000
Zoro #
G6370135
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
4062
Corner Radius
.5
Mounting Hole Dia.
0.625"
Nose Radius
0.0078"
Depth of Cut
0.1378 in
Thickness
3

Details

Item
Parting and Grooving Insert
Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Grade
BN2000
Insert Material
CBN
Insert Application
Medium
Rake
0 Degrees
ISO Number
CGAR15041575
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Coating
CVD
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
ANSI Number
CGAR4062-BN2000
Primary Material Application
Hardened Steel
Number of Cutting Edges
1
Manufacturer Grade
BN2000
Measurement System
Fractional Inch
Insert Holding Type
Screw
Material - Machining
CBN
Primary Material Application ISO Code
H
ANSI Code
CGAR4062
Cutting Application
Grooving
Material
CBN
Style
CGAR
For Toolholder
GWB Grooving Toolholders
Application
Medium

Description

Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAR4062

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.