Zoro Homepage

Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN

  • Mfr # CGAR4094-BN2000

  • Zoro # G6370117


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Insert Size
4094
Grade
BN2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGAR4094-BN2000
Zoro #
G6370117
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
4094
Corner Radius
.5
Mounting Hole Dia.
0.625"
Nose Radius
0.0078"
Depth of Cut
0.1575 in
Thickness
3

Details

Item
Parting and Grooving Insert
Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Grade
BN2000
Insert Material
CBN
Insert Application
Medium
Rake
0 Degrees
ISO Number
CGAR15042388
For Use With
Toolholders, Boring Bars
ANSI Number
CGAR4094-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
1
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Number of Cutting Edges
1
Primary Material Application
Hardened Steel
Material - Machining
CBN
Manufacturer Grade
BN2000
ANSI Code
CGAR4094
Insert Holding Type
Screw
Cutting Application
Grooving
Primary Material Application ISO Code
H
Material
CBN
Style
CGAR
For Toolholder
GWB Grooving Toolholders
Application
Medium

Description

Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAR4094

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.