Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN

  • Mfr # CGAR4125-BN2000

  • Zoro # G6370099


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Insert Size
4125
Grade
BN2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGAR4125-BN2000
Zoro #
G6370099
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
4125
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.625"
Thickness
3
Depth of Cut
0.1969 in

Details

Item
Parting and Grooving Insert
Insert Shape
Diamond
Insert Style
CGA
Inscribed Circle
5
Grade
BN2000
Insert Material
CBN
Insert Application
Medium
Rake
0 Degrees
ISO Number
CGAR15043175
Non Ferrous (N) Compatibility
No
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Coating
CVD
ANSI Number
CGAR4125-BN2000
Hardened (H) Compatibility
Yes
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Insert Holding Type
Screw
Material - Machining
CBN
ANSI Code
CGAR4125
Manufacturer Grade
BN2000
Cutting Application
Grooving
Primary Material Application
Hardened Steel
Number of Cutting Edges
1
Material
CBN
Style
CGAR
For Toolholder
GWB Grooving Toolholders
Application
Medium

Description

Parting and Grooving Insert, Inscribed Circle 5/8 in, ANSI Code CGAR4125

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.