Zoro Homepage

Parting and Grooving Insert, Rectangle, SG, 0.0050 in to 0.0100 in, CBN

  • Mfr # SG3062L-BN2000

  • Zoro # G6304597


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Rectangle
Insert Style
SG
Insert Size
3062
Grade
BN2000
Corner Radius
0.0050 in to 0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3062L-BN2000
Zoro #
G6304597
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3062
Corner Radius
0.0050 in to 0.0100 in
Nose Radius
0.0050"
Insert Thickness
0.1950"
Width
0.1950 in
Depth of Cut
3/32 in

Details

Item
Parting and Grooving Insert
Insert Shape
Rectangle
Insert Style
SG
Grade
BN2000
Insert Material
CBN
Insert Application
Medium
Rake
0 Degrees
ISO Number
SG-3062L
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cutting Direction
Left Hand
Cast Iron (K) Compatibility
Yes
ANSI Number
SG3062L-BN2000
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
0
Coating
CVD
Mounting Style
Screw-On
Cutting Application
Grooving
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN2000
Cutting Material Coverage
Full Tip
Material - Machining
CBN
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Insert Holding Type
Top Clamp
Measurement System
Fractional Inch
ANSI Code
SG-3062L

Description

Parting and Grooving Insert, Bright (Uncoated), Hardened Steel, Left Hand, 0.0050 in to 0.0100 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.