Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCMT120400ERH Grade AC8035P Carbide Turning Insert

  • Mfr # 19T3BYR

  • Zoro # G508976743


product price: $22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Style
RCMT
Inscribed Circle
0.4724 in
Chip-Breaker
ERH
Insert Material
Carbide
Insert Application
P35, P25, P40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T3BYR
Zoro #
G508976743
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Mounting Hole Dia.
4.40mm

Details

Insert Style
RCMT
Inscribed Circle
0.4724 in
Chip-Breaker
ERH
Insert Material
Carbide
Insert Application
P35, P25, P40
Rake
Positive
Relief Angle
7 Degree
Coating
Absotech
Workpiece Material
Steel
Series
AC8000P
Insert HoldingĀ Method
Screw-On
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.