Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCMT200600 Grade AC8025P Carbide Turning Insert

  • Mfr # 19P7BXT

  • Zoro # G008977776


product price: $36.59
/ea
Sold in multiples of 10 for $365.90

Key Features

Insert Style
RCMT
Inscribed Circle
0.7874 in
Chip-Breaker
ERX
Insert Material
Carbide
Insert Application
P25, P30, P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19P7BXT
Zoro #
G008977776
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
6.50mm
Insert Thickness
0.2500 in

Details

Insert Style
RCMT
Inscribed Circle
0.7874 in
Chip-Breaker
ERX
Insert Material
Carbide
Insert Application
P25, P30, P20
Rake
Positive
Relief Angle
7 Degree
Coating
Absotech
Workpiece Material
Steel
Tolerance Class
M
Series
AC8000P
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.