Zoro Homepage

RCMX320900 Grade AC8025P Carbide Turning Insert

  • Mfr # 19P7315

  • Zoro # G708976970


product price: $109.99
/ea
Sold in multiples of 10 for $1,099.90
Free Shipping & Returns

Key Features

Insert Style
RCMX
Inscribed Circle
1.2598 in
Chip-Breaker
ERP
Insert Material
Carbide
Insert Application
P25, P30, P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19P7315
Zoro #
G708976970
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.3748 in
Mounting Hole Dia.
9.50mm

Details

Insert Style
RCMX
Inscribed Circle
1.2598 in
Chip-Breaker
ERP
Insert Material
Carbide
Insert Application
P25, P30, P20
Rake
Positive
Workpiece Material
Steel
Coating
Absotech
Relief Angle
7 Degree
Insert HoldingĀ Method
Screw-On
Tolerance Class
M
Series
AC8000P

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.