Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Turning Insert, 0.472 in, RCMX, 0

  • Mfr # 19T6311

  • Zoro # G014644365


product price: $16.19
/ea

Key Features

Insert Style
RCMX
Inscribed Circle
0.472 in
Corner Radius
0
Rake
Negative
ISO Number
RCMX1204M0N-RP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T6311
Zoro #
G014644365
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0
Thickness
3/16 in

Details

Item
Round Turning Insert
Insert Style
RCMX
Inscribed Circle
0.472 in
Rake
Negative
ISO Number
RCMX1204M0N-RP
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Hardened Steel, Non-Ferrous, Stainless Steel, Steel
Finish - Machining
Absotech
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, P, S
General Shape
Round
Material - Machining
Carbide
Cutting Application
Turning
Material Grade - Machining
AC5025S
Shape
Round

Description

Round Turning Insert, Inscribed Circle 0.472 in, Absotech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.