Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCMA433 Grade AC4010K Carbide Turning Insert

  • Mfr # 19T1BQQ

  • Zoro # G508978471


product price: $23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Style
SCMA
Inscribed Circle
0.5000 in
Insert Material
Carbide
Insert Application
K10, K05, K10
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T1BQQ
Zoro #
G508978471
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Mounting Hole Dia.
5.50mm
Nose Radius
0.0472 in
Cutting Edge Length
0.5000 in

Details

Insert Style
SCMA
Inscribed Circle
0.5000 in
Insert Material
Carbide
Insert Application
K10, K05, K10
Rake
Positive
Coating
Absotech
Workpiece Material
Cast Iron
Relief Angle
7 Degree
Insert HoldingĀ Method
Screw-On
Tolerance Class
M
Series
AC4010K
Corner Angle
90

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.