Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SNMA435 Grade AC4015K Carbide Turning Insert

  • Mfr # 19T2884

  • Zoro # G708979001


product price: $17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Style
SNMA
Inscribed Circle
0.5000 in
Insert Material
Carbide
Insert Application
K15
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19T2884
Zoro #
G708979001
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Nose Radius
0.0787 in
Mounting Hole Dia.
5.16mm
Cutting Edge Length
0.5000 in

Details

Insert Style
SNMA
Inscribed Circle
0.5000 in
Insert Material
Carbide
Insert Application
K15
Rake
Negative
Coating
Absotech
Workpiece Material
Cast Iron
Relief Angle
0 Degree
Corner Angle
90
Insert HoldingĀ Method
Pin & Clamp
Series
AC4015K
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.