Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SNMG432EEF Grade AC5005S Carbide Turning Insert

  • Mfr # SNMG432EEF-AC5005S

  • Zoro # G908979283


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Style
SNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EEF
Insert Material
Carbide
Insert Application
S05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EEF-AC5005S
Zoro #
G908979283
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Nose Radius
0.0315 in
Mounting Hole Dia.
5.16mm
Cutting Edge Length
0.5000 in

Details

Insert Style
SNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EEF
Insert Material
Carbide
Insert Application
S05
Rake
Negative
Workpiece Material
Heat Resistant Alloy
Coating
Absotech
Relief Angle
0 Degree
Series
AC5000S
Insert HoldingĀ Method
Pin & Clamp
Corner Angle
90
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.