Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SNMG542EEM Grade AC6040M Carbide Turning Insert

  • Mfr # 196DCSS

  • Zoro # G608978678


product price: $24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Insert Style
SNMG
Inscribed Circle
0.6250 in
Chip-Breaker
EEM
Insert Material
Carbide
Insert Application
M40, M30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
196DCSS
Zoro #
G608978678
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
6.35mm
Nose Radius
0.0315 in
Insert Thickness
0.2500 in
Cutting Edge Length
0.6250 in

Details

Insert Style
SNMG
Inscribed Circle
0.6250 in
Chip-Breaker
EEM
Insert Material
Carbide
Insert Application
M40, M30
Rake
Negative
Relief Angle
0 Degree
Workpiece Material
Stainless Steel
Coating
Absotech
Tolerance Class
M
Series
AC6000M
Corner Angle
90
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.