Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SNMG542EEM Grade AC8015P Carbide Turning Insert

  • Mfr # 19T4CSS

  • Zoro # G008977561


product price: $26.29
/ea
Sold in multiples of 10 for $262.90

Key Features

Insert Style
SNMG
Inscribed Circle
0.6250 in
Chip-Breaker
EEM
Insert Material
Carbide
Insert Application
P15, P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19T4CSS
Zoro #
G008977561
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
6.35mm
Insert Thickness
0.2500 in
Nose Radius
0.0315 in
Cutting Edge Length
0.6250 in

Details

Insert Style
SNMG
Inscribed Circle
0.6250 in
Chip-Breaker
EEM
Insert Material
Carbide
Insert Application
P15, P20
Rake
Negative
Relief Angle
0 Degree
Workpiece Material
Steel
Coating
Absotech
Series
AC8000P
Corner Angle
90
Tolerance Class
M
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.