Zoro Homepage

SNMG542EGU Grade AC6030M Carbide Turning Insert

  • Mfr # 196CCSK

  • Zoro # G008978186


product price: $24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Insert Style
SNMG
Inscribed Circle
0.6250 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
M30, M35, M25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196CCSK
Zoro #
G008978186
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.2500 in
Nose Radius
0.0315 in
Mounting Hole Dia.
6.35mm
Cutting Edge Length
0.6250 in

Details

Insert Style
SNMG
Inscribed Circle
0.6250 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
M30, M35, M25
Rake
Negative
Workpiece Material
Stainless Steel
Coating
Absotech
Relief Angle
0 Degree
Corner Angle
90
Series
AC6000M
Tolerance Class
M
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.