Zoro Homepage

SNMG544EEG Grade AC8015P Carbide Turning Insert

  • Mfr # 19T4CSF

  • Zoro # G808977143


product price: $26.29
/ea
Sold in multiples of 10 for $262.90

Key Features

Insert Style
SNMG
Inscribed Circle
0.6250 in
Chip-Breaker
EEG
Insert Material
Carbide
Insert Application
P15, P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T4CSF
Zoro #
G808977143
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0630 in
Mounting Hole Dia.
6.35mm
Insert Thickness
0.2500 in
Cutting Edge Length
0.6250 in

Details

Insert Style
SNMG
Inscribed Circle
0.6250 in
Chip-Breaker
EEG
Insert Material
Carbide
Insert Application
P15, P20
Rake
Negative
Coating
Absotech
Workpiece Material
Steel
Relief Angle
0 Degree
Series
AC8000P
Tolerance Class
M
Corner Angle
90
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.