Zoro Homepage

SNMG646EMU Grade AC8015P Carbide Turning Insert

  • Mfr # 19T4CRS

  • Zoro # G008977097


product price: $34.59
/ea
Sold in multiples of 10 for $345.90

Key Features

Insert Style
SNMG
Inscribed Circle
0.7500 in
Chip-Breaker
EMU
Insert Material
Carbide
Insert Application
P15, P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19T4CRS
Zoro #
G008977097
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.2500 in
Mounting Hole Dia.
7.94mm
Nose Radius
0.0945 in
Cutting Edge Length
0.7500 in

Details

Insert Style
SNMG
Inscribed Circle
0.7500 in
Chip-Breaker
EMU
Insert Material
Carbide
Insert Application
P15, P20
Rake
Negative
Workpiece Material
Steel
Relief Angle
0 Degree
Coating
Absotech
Series
AC8000P
Tolerance Class
M
Insert HoldingĀ Method
Pin & Clamp
Corner Angle
90

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.