Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SNML432HM Grade AC8035P Carbide Turning Insert

  • Mfr # 19T3CBP

  • Zoro # G108977072


product price: $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Style
SNML
Inscribed Circle
0.5000 in
Chip-Breaker
LHM
Insert Material
Carbide
Insert Application
P35, P25, P40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19T3CBP
Zoro #
G108977072
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
5.16mm
Insert Thickness
0.1874 in
Nose Radius
0.0315 in
Cutting Edge Length
0.5000 in

Details

Insert Style
SNML
Inscribed Circle
0.5000 in
Chip-Breaker
LHM
Insert Material
Carbide
Insert Application
P35, P25, P40
Rake
Negative
Workpiece Material
Steel
Coating
Absotech
Relief Angle
0 Degree
Insert HoldingĀ Method
Pin & Clamp
Series
AC8000P
Tolerance Class
M
Corner Angle
90

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.