Zoro Homepage

SNMM856EHU Grade AC8020P Carbide Turning Insert

  • Mfr # 19W1BXH

  • Zoro # G508977917


product price: $72.19
/ea
Sold in multiples of 10 for $721.90

Key Features

Insert Style
SNMM
Inscribed Circle
1.0000 in
Chip-Breaker
EHU
Insert Material
Carbide
Insert Application
P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19W1BXH
Zoro #
G508977917
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0945 in
Mounting Hole Dia.
9.12mm
Insert Thickness
0.3126 in
Cutting Edge Length
1.0000 in

Details

Insert Style
SNMM
Inscribed Circle
1.0000 in
Chip-Breaker
EHU
Insert Material
Carbide
Insert Application
P20
Rake
Negative
Workpiece Material
Steel
Relief Angle
0 Degree
Coating
Absotech
Series
AC8000P
Insert HoldingĀ Method
Pin & Clamp
Corner Angle
90
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.