Zoro Homepage

Speciality Turning Insert, Parallelogram, 1.5, ZNEX, 1, CBN

  • Mfr # NCZNEX621-BNC2020

  • Zoro # G6369855


product price: $48.79
/ea

Key Features

Insert Shape
Parallelogram
Insert Style
ZNEX
Inscribed Circle
1.5
Insert Size
621
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCZNEX621-BNC2020
Zoro #
G6369855
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
621
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0625"
Mounting Hole Dia.
0.090"
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.0900 in
Thickness
1/16 in

Details

Item
Speciality Turning Insert
Insert Shape
Parallelogram
Insert Style
ZNEX
Inscribed Circle
1.5
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NC-ZNEX040104
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
1
Super Alloy (S) Compatibility
No
Coating
CVD
Workpiece Compatibility
Hardened (H), Steel (P)
Stainless (M) Compatibility
No
Mounting Style
Top and hole Clamping
ANSI Number
NCZNEX621-BNC2020
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker Style
10 Degrees Rake Angle
Cutting Application
Boring
Primary Material Application ISO Code
H20 - H30
Included Angle
80 Degrees
Cutting Material Coverage
Full Tip
ANSI Code
NC-ZNEX621
Shape
80 Degrees Special Shape
Measurement System
Fractional Inch
Features
For Use with BNZ Holders, Grade Suited for High Load and Interrupted Cutting, High Crater and Breakage Resistance
Primary Material Application
Hardened Steel
General Shape
80 Degrees Special Shape
Manufacturer Grade
BNC2020
Clearance Angle
7 Degrees
Material - Machining
CBN
Hole Type
Through Hole

Description

Speciality Turning Insert, Inscribed Circle 3/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.