Speciality Turning Insert, Parallelogram, 1.5, ZNEX, 1, CBN
Mfr # NUZNEX621-BN2000
Zoro # G6304649
product price: $45.85
/eaKey Features
Insert Shape
Parallelogram
Insert Style
ZNEX
Inscribed Circle
1.5
Insert Size
621
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUZNEX621-BN2000
Zoro #
G6304649
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Size
621
Corner Radius
1
Insert Thickness
0.0625"
Nose Radius
0.0156"
Mounting Hole Dia.
0.090"
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.0900 in
Thickness
1/16 in
Description
Speciality Turning Insert, Inscribed Circle 3/16 in, Bright (Uncoated)
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.