Zoro Homepage

Speciality Turning Insert, Parallelogram, 1.5, ZNEX, 1, CBN

  • Mfr # NUZNEX621-BN7000

  • Zoro # G6304630


product price: $41.89
/ea

Key Features

Insert Shape
Parallelogram
Insert Style
ZNEX
Inscribed Circle
1.5
Insert Size
621
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUZNEX621-BN7000
Zoro #
G6304630
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
621
Corner Radius
1
Insert Thickness
0.0625"
Mounting Hole Dia.
0.090"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.0900 in
Depth of Cut
0.0150 in
Thickness
1/16 in

Details

Item
Speciality Turning Insert
Insert Shape
Parallelogram
Insert Style
ZNEX
Inscribed Circle
1.5
Chip-Breaker
Yes
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NU-ZNEX040104
Coating
CVD
ANSI Number
NUZNEX621-BN7000
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
1
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Code
NU-ZNEX621
Primary Material Application
Cast Iron, Nickel, Titanium
Manufacturer Grade
BN7000
Clearance Angle
7 Degrees
Features
For Use with BNZ Holders, Improved Wear and Fracture Resistance in Rough Cutting of Sintered Components
Measurement System
Fractional Inch
General Shape
80 Degrees Special Shape
Cutting Application
Boring
Shape
80 Degrees Special Shape
Material - Machining
CBN
Chip-Breaker Style
10 Degrees Rake Angle
Finish - Machining
Bright (Uncoated)
Cutting Material Coverage
Full Tip
Primary Material Application ISO Code
K10 - K20, S
Included Angle
80 Degrees
Hole Type
Through Hole

Description

Speciality Turning Insert, Inscribed Circle 3/16 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.