Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speciality Turning Insert, Parallelogram, 1.5, ZNEX, .5, CBN

  • Mfr # NUZNEX620.5-BN2000

  • Zoro # G6304658


product price: $46.55
/ea

Key Features

Insert Shape
Parallelogram
Insert Style
ZNEX
Inscribed Circle
1.5
Insert Size
620.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUZNEX620.5-BN2000
Zoro #
G6304658
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
620.5
Corner Radius
.5
Insert Thickness
0.0625"
Nose Radius
0.0078"
Mounting Hole Dia.
0.090"
Thickness
1/16 in
Depth of Cut
0.0150 in
Through Hole Inside Dia.
0.0900 in

Details

Item
Speciality Turning Insert
Insert Shape
Parallelogram
Insert Style
ZNEX
Inscribed Circle
1.5
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NU-ZNEX040102
Coating
PVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
ANSI Number
NUZNEX620.5-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
No. of Edges
1
General Shape
80 Degrees Special Shape
Clearance Angle
7 Degrees
Material - Machining
CBN
Features
For Use with BNZ Holders, High Degree of Fracture and Wear Resistance
Chip-Breaker Style
10 Degrees Rake Angle
Included Angle
80 Degrees
Cutting Application
Boring
ANSI Code
NU-ZNEX620.5
Primary Material Application ISO Code
H10 - H20
Hole Type
Through Hole
Finish - Machining
Bright (Uncoated)
Shape
80 Degrees Special Shape
Primary Material Application
Hardened Steel
Manufacturer Grade
BN2000
Cutting Material Coverage
Full Tip
Measurement System
Fractional Inch

Description

Speciality Turning Insert, Inscribed Circle 3/16 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.