Zoro Homepage

SPMT322ELB Grade AC8025P Carbide Turning Insert

  • Mfr # 19P7CPE

  • Zoro # G208979112


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Style
SPMT
Inscribed Circle
0.3750 in
Chip-Breaker
ELB
Insert Material
Carbide
Insert Application
P25, P30, P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19P7CPE
Zoro #
G208979112
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.40mm
Insert Thickness
0.1252 in
Nose Radius
0.0315 in
Cutting Edge Length
0.3750 in

Details

Insert Style
SPMT
Inscribed Circle
0.3750 in
Chip-Breaker
ELB
Insert Material
Carbide
Insert Application
P25, P30, P20
Rake
Positive
Workpiece Material
Steel
Coating
Absotech
Relief Angle
11 Degree
Corner Angle
90
Tolerance Class
M
Series
AC8000P
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.