Zoro Homepage

Square Turning Insert, 3/8 in, SNG, 3/64 in

  • Mfr # 16V3FJD

  • Zoro # G415235353


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Insert Style
SNG
Inscribed Circle
3/8 in
Corner Radius
3/64 in
Rake
Negative
ISO Number
SNGN090312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V3FJD
Zoro #
G415235353
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3/64 in
Depth of Cut
0.40 to 3.00 mm
Cutting Edge Length
9.53 mm
Thickness
1/8 in

Description

Square Turning Insert, Chip-Breaker Code Not Applicable, Inscribed Circle 3/8 in, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.