Zoro Homepage
This item is Discontinued.
Sumitomo Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide SNMG433EUX-AC820P

Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide (Discontinued)

  • Mfr # SNMG433EUX-AC820P
  • Zoro # G2354795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EUX-AC820P
Zoro #
G2354795
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0472"
Thickness
3

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC820P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Material
Carbide
Insert Application
Medium
Cutting Direction
Neutral
No. of Edges
8
ISO Number
SNMG120412NUX
Non Ferrous (N) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Rake
Positive
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
SNMG433EUX-AC820P
For Use With
MSDNN,MSRN Toolholders, A-MSKN Boring Bars
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish - Machining
Al203+TiCN
Included Angle
90 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
CVD
Primary Material Application ISO Code
K20, P20
Features
Wear Resistance and Fracture Resistance
Material - Machining
Carbide
ANSI Code
SNMG433EUX
Insert Holding Type
Straight Hole
Chip-Breaker Code
EUX
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
8
Chip-Breaker Style
Double Sided
Shape
Square
Manufacturer Grade
AC820P
Material
Carbide
Insert Code
SNMG433
ANSI Project - Inscribed Circle
4

Description

Square Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.