Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 1, SNMG, 6, Carbide

  • Mfr # SNMG866EEM-AC5015S

  • Zoro # G7554348


product price: $51.99
/ea
Sold in multiples of 10 for $519.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG866EEM-AC5015S
Zoro #
G7554348
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Mounting Hole Dia.
0.362"
Nose Radius
0.093"
Insert Thickness
0.375"
Thickness
3/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG250924N-EM
Stainless (M) Compatibility
Yes
Mounting Style
Screw
No. of Edges
8
ANSI Number
SNMG866EEM
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Coating
PVD
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating Process
PVD
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Number of Cutting Edges
8
Chip-Breaker Code
EEM
Clearance Angle
0 Degrees
Shape
Square
Manufacturer Grade
AC5015S
Features
Wear Resistant
Finish - Machining
AlTiSiN
ANSI Code
SNMG866EEM
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.