Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 1, SNMG, 6, Carbide

  • Mfr # SNMG866EEM-AC6030M

  • Zoro # G6316801


product price: $49.95
/ea
Sold in multiples of 10 for $499.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG866EEM-AC6030M
Zoro #
G6316801
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Insert Thickness
0.3750"
Nose Radius
0.0938"
Mounting Hole Dia.
0.362"
Thickness
3/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG250924N-EM
Coating
CVD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG866EEM-AC6030M
Non Ferrous (N) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Chip-Breaker Code
EEM
Features
Fracture Resistant
ANSI Code
SNMG866EEM
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
Included Angle
90 Degrees
Finish - Machining
Absotech
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
4
Shape
Square
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.