Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 1, SNMG, 6, Carbide

  • Mfr # SNMG866EEM-AC6040M

  • Zoro # G6316795


product price: $45.35
/ea
Sold in multiples of 10 for $453.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG866EEM-AC6040M
Zoro #
G6316795
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Nose Radius
0.0938"
Insert Thickness
0.3750"
Mounting Hole Dia.
0.362"
Thickness
3/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG250924N-EM
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
SNMG866EEM-AC6040M
Steel (P) Compatibility
No
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
No. of Edges
4
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
SNMG866EEM
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
EEM
Manufacturer Grade
AC6040M
Number of Cutting Edges
4
Coating Process
PVD
Features
Fracture Resistant
Finish - Machining
TiAlN+AlCrN
Shape
Square
Primary Material Application ISO Code
M
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.