Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 1, SNMG, 6, Carbide

  • Mfr # SNMG866EMU-AC5025S

  • Zoro # G7554856


product price: $51.55
/ea
Sold in multiples of 10 for $515.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG866EMU-AC5025S
Zoro #
G7554856
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Mounting Hole Dia.
0.362"
Nose Radius
0.093"
Insert Thickness
0.375"
Thickness
3/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG250924N-MU
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
ANSI Number
SNMG866EMU
Cast Iron (K) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
8
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
Chip-Breaker Code
EMU
Included Angle
90 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Features
Fracture Resistant
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Shape
Square
Manufacturer Grade
AC5025S
Finish - Machining
AlTiSiN
Number of Cutting Edges
8
ANSI Code
SNMG866EMU-AC5025S
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.