Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 1, SNMG, 6, Carbide

  • Mfr # SNMG866ENG-AC8025P

  • Zoro # G6316707


product price: $46.35
/ea
Sold in multiples of 10 for $463.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG866ENG-AC8025P
Zoro #
G6316707
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Insert Thickness
0.3750"
Nose Radius
0.0938"
Mounting Hole Dia.
0.362"
Thickness
3/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG250924N-UG
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG866ENG-AC8025P
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Chip-Breaker Code
ENG
Included Angle
90 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Primary Material Application
Steel
Cutting Application
Turning
Shape
Square
Number of Cutting Edges
4
Manufacturer Grade
AC8025P
Primary Material Application ISO Code
P25
Coating Process
CVD
Finish - Machining
Absotech Platinum
Chip-Breaker Style
Double Sided
ANSI Code
SNMG866ENG
Clearance Angle
0 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.