Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 1, SNMG, 6, Carbide

  • Mfr # SNMG866ENG-AC830P

  • Zoro # G6316689


product price: $45.35
/ea
Sold in multiples of 10 for $453.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG866ENG-AC830P
Zoro #
G6316689
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Insert Thickness
0.3750"
Mounting Hole Dia.
0.362"
Nose Radius
0.0938"
Thickness
3/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG250924N-UG
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG866ENG-AC830P
Cast Iron (K) Compatibility
Yes
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Shape
Square
Features
Wear Resistant
Cutting Application
Turning
Manufacturer Grade
AC830P
Material - Machining
Carbide
Primary Material Application
Steel
Chip-Breaker Code
ENG
Coating Process
CVD
ANSI Code
SNMG866ENG
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Number of Cutting Edges
4
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.