Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 1, SNMG, 6

  • Mfr # SNMG866EMU-AC5015S

  • Zoro # G7508765


product price: $51.99
/ea
Sold in multiples of 10 for $519.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Chip-Breaker
Yes
Corner Radius
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG866EMU-AC5015S
Zoro #
G7508765
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
6
Thickness
3/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
SNMG250924N-MU
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Coating Process
PVD
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Shape
Square
Material - Machining
Carbide
ANSI Code
SNMG866EMU
Measurement System
Fractional Inch
Number of Cutting Edges
8
Included Angle
90 Degrees
Features
Wear Resistant
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
EMU

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.