Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sumitomo Square Turning Insert, Square, 1/2 in, SNMG, 1/16 in, Carbide SNMG434EMU-AC820P

Square Turning Insert, Square, 1/2 in, SNMG, 1/16 in, Carbide (Discontinued)

  • Mfr # SNMG434EMU-AC820P
  • Zoro # G6317985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG434EMU-AC820P
Zoro #
G6317985
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1875"
Nose Radius
0.0625"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC820P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
Cast Iron (K) Compatibility
Yes
ISO Number
SNMG120416N-MU
Stainless (M) Compatibility
Yes
ANSI Number
SNMG434EMU-AC820P
For Use With
Toolholders, Boring Bars
No. of Edges
4
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
4
Shape
Square
Chip-Breaker Code
EMU
Features
Wear Resistance and Fracture Resistance
ANSI Code
SNMG434EMU
Primary Material Application ISO Code
K20, P20
Clearance Angle
0 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Manufacturer Grade
AC820P
Material
Carbide
ANSI Project - Inscribed Circle
4
Insert Code
SNMG434

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.