Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sumitomo Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide SNMG433EEM-AC520U

Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide (Discontinued)

  • Mfr # SNMG433EEM-AC520U
  • Zoro # G6318448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EEM-AC520U
Zoro #
G6318448
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC520U
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Insert Application
Roughing
Coating
Cermet
Cutting Direction
Neutral
Rake
Positive
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG433EEM-AC520U
No. of Edges
4
Stainless (M) Compatibility
Yes
ISO Number
SNMG120412N-EM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Number of Cutting Edges
4
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Code
EEM
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Features
Fracture Resistant
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Shape
Square
ANSI Code
SNMG433EEM
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC520U
Material
Carbide
ANSI Project - Inscribed Circle
4
Insert Code
SNMG433

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.