Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SPG, 1, Carbide

  • Mfr # SPG421-AC5015S

  • Zoro # G7555197


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Insert Size
421
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPG421-AC5015S
Zoro #
G7555197
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
421
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.015"
Insert Thickness
0.125"
Thickness
1/2 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SPGN120304
Steel (P) Compatibility
Yes
ANSI Number
SPG421
No. of Edges
4
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Coating
PVD
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
No Screw Hole
Manufacturer Grade
AC5015S
ANSI Code
SPG421
Number of Cutting Edges
4
Features
Wear Resistant
Cutting Application
Turning
Finish - Machining
AlTiSiN
Clearance Angle
11 Degrees
Shape
Square
Coating Process
PVD
Material - Machining
Carbide
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.