Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SPG, 2, Carbide

  • Mfr # SPG322-AC5025S

  • Zoro # G7555109


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG322-AC5025S
Zoro #
G7555109
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.187
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPGN090308
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
ANSI Number
SPG322
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
11 Degrees
Mounting Style
Clamp
Primary Material Application
Nickel, Titanium
Features
Fracture Resistant
Shape
Square
Number of Cutting Edges
4
ANSI Code
SPG322-AC5025S
Cutting Application
Turning
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Manufacturer Grade
AC5025S
Clearance Angle
11 Degrees
Primary Material Application ISO Code
S10 - S30
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Included Angle
90 Degrees
Coating Process
PVD
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.